F96T12 CW/HO/TSC (PK X 15)

Item #: 582908

Cat #: 62013S

UPC: 726585000746

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/HO/TSC (PK X 15), 110 Watts, 8600 Initial Lumens, 4200 K, 60 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/HO/TSC (PK X 15), 110 Watts, 8600 Initial Lumens, 4200 K, 60 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Also known as: 726585000746, 62013S

Specifications

Lumens: 8600
Color Temperature: 4200 (Cool White)
Wattage: 110
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 8600
Wattage: 110
Length: 8 ft, 96 in
Light Technology: Fluorescent
Material: Safety Coated Glass
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 60
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)