STARTER 240VAC 18AMP NEMA +OPTIONS

Item #: 582883

Cat #: 8536SBW11V02

UPC: 785901019022

Sign In or Register to view pricing and more.
Square D,STARTER 240VAC 18AMP NEMA +OPTIONS,0,1-Phase,120VAC@60Hz - 110VAC@50Hz,18 A,1HP@115VAC - 2HP@230VAC,2P,600VAC,NEMA 4/4X,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER 240VAC 18AMP NEMA +OPTIONS,0,1-Phase,120VAC@60Hz - 110VAC@50Hz,18 A,1HP@115VAC - 2HP@230VAC,2P,600VAC,NEMA 4/4X,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 0, 2-Pole, Melting Alloy Overload, NEMA 4/4X
Also known as: 785901019022, 8536SBW11V02

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)