Pendant Station, 5-Hole, 22.5mm, Yellow Plastic, IP66

Item #: 58286

Cat #: 800FC-5Z

UPC: 612598720989

Pendant Station, Enclosure, 5 Hole, 22.5 mm, Yellow Plastic, IP66, includes, Cable Sleeve, Hanger Ring, Cable Clamp, Wire Guides and Gasket
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pendant Station, Enclosure, 5 Hole, 22.5 mm, Yellow Plastic, IP66, includes, Cable Sleeve, Hanger Ring, Cable Clamp, Wire Guides and Gasket
A time-saving line of Bulletin 800F 22.5 mm push buttons for maximum efficiency. Allen-Bradley® Bulletin 800FC pendant stations offer a variety of options and customizations to meet your unique needs. Catalog item 800FC-5Z from Rockwell Automation® is a 800FC pendant station. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598720989, 800FC-5Z

Specifications

IP/NEMA Rating: IP66
Type: Pendant Station, Enclosure
Family / Style: 800F
Material: Plastic
Color: Yellow
IP/NEMA Rating: IP66
Family / Style: 800F
Color: Yellow
Type: Pendant Station, Enclosure
Material: Plastic

Customer Reviews

No reviews for this product
(0)