COVER, CLASS-J 400A

Item #: 582836

Cat #: CVR-J-60400-M

UPC: 051712422857

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series CVR fuse block cover, Modular fuse block cover, 400 A, Class J, Non-indicating, 600 V

Overview

Eaton Bussmann series CVR fuse block cover, Modular fuse block cover, 400 A, Class J, Non-indicating, 600 V
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.
Also known as: 051712422857, CVR-J-60400-M

Specifications

Color: Clear
Amps: 400
Volts DC: 600
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Mounting: Clip
Family / Style: JM600
Color: Clear
Volts DC: 600
Material: Thermoplastic
Volts AC: 600
Family / Style: JM600
Amps: 400
Poles: 1
Class: J
Mounting: Clip

Customer Reviews

No reviews for this product
(0)