This product has been discontinued.
Fluorescent Lamp, SuperSaver, T5, 45", 26W, 3500K
Item #: 582814
Cat #: FP28/26W/835/SS/ECO
UPC: 046135213106
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, SuperSaver, T5, 26 Watt, 3500K, Base: Miniature Bipin, 85 CRI, Lumens: 2600, Length: 45 inch, Standard Case Qty: 40
Overview
Fluorescent Lamp, SuperSaver, T5, 26 Watt, 3500K, Base: Miniature Bipin, 85 CRI, Lumens: 2600, Length: 45 inch, Standard Case Qty: 40
Also known as: 046135213106, FP28/26W/835/SS/ECO
Specifications
Wattage: | 26 |
Lumens: | 2600 |
Color Rendering Index (CRI): | 85 |
Length: | 45 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Wattage: | 26 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Light Technology: | Fluorescent |
Lumens: | 2600 |
Length: | 45 in |
Color Temperature: | 3500 (Neutral White) |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)