CF13DS827ECOBL1 6/CS 1/SKU

Item #: 582812

Cat #: CF13DS/827/ECO/BL/1

UPC: 046135204913

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
13W 2 pin Single Tube CFL in blister card with CP Designer Soft White packaging graphics *Sylvania Part # 20491* *** Not for Sale in Vermont due to State Regulations ***

Overview

13W 2 pin Single Tube CFL in blister card with CP Designer Soft White packaging graphics *Sylvania Part # 20491* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135204913, CF13DS/827/ECO/BL/1

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 820
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Wattage: 13
Lumens: 820
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)