15A, 125V, Fuse Holder Fuses Adapter

Item #: 582698

Cat #: SAO015

UPC: 079458400687

Sign In or Register to view pricing and more.
Documents & Guides
15A, 125V, Fuse Holder Accessories Plug Fuse Adapters

Overview

15A, 125V, Fuse Holder Accessories Plug Fuse Adapters
The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuseholders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuseholders so they may accept Type S fuses. Once installed the adapters cannot be removed.
Also known as: 079458400687, SAO015, slide reducers

Specifications

Amps: 15
Type: Plug
Volts AC: 125
Mounting: Screw In
Amps Range: 7 - 15
Amps: 15
Volts AC: 125
Amps Range: 7 - 15
Type: Plug
Mounting: Screw In

Customer Reviews

No reviews for this product
(0)