LED Gooseneck Wall Lamp, 1W, 65L, 4700K, 120V, Brushed Steel

Item #: 582658

Cat #: 62089BS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Gooseneck Wall Lamp, 1 Watt, 65 Lumen, 4700K, 120 Volt, Brushed Steel

Overview

LED Gooseneck Wall Lamp, 1 Watt, 65 Lumen, 4700K, 120 Volt, Brushed Steel
Also known as: 62089BS

Specifications

Wattage: 1
Lumens: 65
Volts AC: 120
Color Temperature: 4700 (Cool White)
Mounting: Wall
Light Technology: LED
Wattage: 1
Volts AC: 120
Mounting: Wall
Lumens: 65
Color Temperature: 4700 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)