Power Distribution Block, Large, 1P, Snap-On, Safety Cover, Hinged

Item #: 582603

Cat #: MPDBC6869

UPC: 782001449353

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Large, 1-Pole, Snap-On, Safety Cover, Hinged

Overview

Power Distribution Block, Large, 1-Pole, Snap-On, Safety Cover, Hinged
Also known as: 782001449353, MPDBC6869

Specifications

Color: Clear
Mounting: Snap On
Poles: 1
Material: Plastic
Size: Large
Family / Style: MPDB
Color: Clear
Poles: 1
Size: Large
Mounting: Snap On
Material: Plastic
Family / Style: MPDB

Customer Reviews

No reviews for this product
(0)