This product may not be available in all locations.
3
more

Breaker, 60A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 58260
Cat #: THQB2160
UPC: 783164012286
Documents & Guides
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
No associated products found.
Overview
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012286, THQB2160
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 60 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)