Panel For Concept Enclosure, 48" x 24", Steel/Conductive

Item #: 58253

Cat #: CP4824G

UPC: 783510150631

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, Concept Series, 48 x 24 Inch, Type 4/12, Steel, Conductive Finish, For Use With Concept Enclosures.

Overview

Panel For Enclosure, Concept Series, 48 x 24 Inch, Type 4/12, Steel, Conductive Finish, For Use With Concept Enclosures.
nVent HOFFMAN HOFCP4824G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510150631, CP4824G

Specifications

Material: Steel
Height: 46.200 in
Width: 22.200 in
IP/NEMA Rating: NEMA 12, NEMA 4
Material: Steel
Width: 22.200 in
Height: 46.200 in
IP/NEMA Rating: NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)