DUL EV2DI EV UNIT STD DAMP SPECTRON

Item #: 582504

Cat #: EV2DI

UPC: 782520865429

Sign In or Register to view pricing and more.
DUL EV2DI EV UNIT STD DAMP SPECTRON WHT

Overview

DUL EV2DI EV UNIT STD DAMP SPECTRON WHT
Also known as: 782520865429, EV2DI

Specifications

Material: Thermoplastic
Color: White
Wattage: 2
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 2
Light Technology: LED
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)