This product may not be available in all locations.
![NEMA Sz 0, Type 1, Non-Reversing, Starter NEMA Sz 0, Type 1, Non-Reversing, Starter](https://rexel-cdn.com/products/cutecn0801aaa.jpg?i=DFF78E79-7258-4BC0-AC90-0DAFEC083838&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, NEMA Size 0, Non-Combination, Non-Reversion Starter, Freedom, 2-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Overview
18 Amp, NEMA Size 0, Non-Combination, Non-Reversion Starter, Freedom, 2-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Also known as: ECN0801AAA
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
Poles: | 2 |
Amps: | 18 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC Control: | 120 |
Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
Amps: | 18 |
Phase: | 1 |
Family / Style: | Freedom |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)