Breaker, 20A, 2P, 240VAC, Bolt On, Q-Line Series, 10kAIC

Item #: 58244

Cat #: THQB22020

UPC: 783164012316

Documents & Guides
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC
Also known as: 783164012316, THQB22020

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)