STO Portable Cord, 16/3, Yellow, 250'

Item #: 58237

Cat #: STO163YEL250RL

UPC: 980130430505

Documents & Guides
Portable Cord, Type STO, 16/3, Yellow, 250'
Sign In or Register to view pricing and more.

Overview

Portable Cord, Type STO, 16/3, Yellow, 250'
Also known as: 980130430505, STO163YEL250RL

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 16
Color: Yellow
Length: 250 ft
Material: Copper
Gauge: 16
Conductors: 3
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)