Panel For Concept Enclosure, 42" x 36", Steel

Item #: 58234

Cat #: CP4236G

UPC: 783510150624

Sign In or Register to view pricing and more.
Documents & Guides
Panel, 40.20x34.20, Size/Dims: fits 42.00x36.00, Material/Finish: Galvanized Steel.

Overview

Panel, 40.20x34.20, Size/Dims: fits 42.00x36.00, Material/Finish: Galvanized Steel.
nVent HOFFMAN HOFCP4236G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510150624, CP4236G

Specifications

Height: 42 in
Width: 36 in
Material: Steel
Height: 42 in
Material: Steel
Width: 36 in

Customer Reviews

No reviews for this product
(0)