Dimmer, Magnetic Low-Voltage, White

Item #: 5823

Cat #: NTLV-1000-277-WH

UPC: 027557024112

Sign In or Register to view pricing and more.

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Color: White.
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in white
Also known as: 027557024112, NTLV-1000-277-WH

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Color: White
Type: Slide
Mounting: Surface
Poles: 1
Volts AC: 277
Wattage: 800
Color: White

Customer Reviews

No reviews for this product
(0)