Safety Switch, 400A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 4X

Item #: 582254

Cat #: DT465UWK

UPC: 786685235288

Sign In or Register to view pricing and more.
400 Amp, 4-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

400 Amp, 4-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 786685235288, DT465UWK

Specifications

Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 4X
Amps: 400
Material: Stainless Steel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)