This product may not be available in all locations.
4
more

Breaker, 15A, 3P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 58225
Cat #: THQB32015
UPC: 783164012392
Documents & Guides
15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012392, THQB32015
Specifications
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 15 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)