This product has been discontinued.
![18" LED Undercabinet Fixture, 12.75W, 817L, 2700K, 120V 18" LED Undercabinet Fixture, 12.75W, 817L, 2700K, 120V](https://rexel-cdn.com/products/ambs98594sw-15image.jpg?i=E8EA44EF-62C8-42E1-9C76-8FC369C13FE1&f=420)
18" LED Undercabinet Fixture, 12.75W, 817L, 2700K, 120V
Item #:
582210
Cat #:
98594SW-15
UPC:
785652218767
Sign In or Register to view pricing and more.
Documents & Guides
18 Inch Self-Contained LED Undercabinet Fixture, 12.75 Watt, 817 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable
Overview
18 Inch Self-Contained LED Undercabinet Fixture, 12.75 Watt, 817 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable
Also known as: 785652218767, 98594SW-15
Specifications
Volts AC: | 120 |
Mounting: | Box |
Color: | White |
Length: | 18 in |
Color Temperature: | 2700 (Warm White) |
Wattage: | 12.750 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Mounting: | Box |
Length: | 18 in |
Wattage: | 12.750 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)