40 Watt Incandescent Bulb Clear Flame Tip - 2Pk

Item #: 582085

Cat #: BC40F15/CL/LL-120V-6/2-TP

UPC: 046677168353

Sign In or Register to view pricing and more.
Documents & Guides
*** NOTE: NO LONGER MADE BY PHILIPS *** Incandescent Decorative Lamp, 40W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 385, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16835-1*

Overview

*** NOTE: NO LONGER MADE BY PHILIPS *** Incandescent Decorative Lamp, 40W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 385, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16835-1*
Also known as: 046677168353, BC40F15/CL/LL-120V-6/2-TP

Specifications

Color: Clear
Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 385
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 385
Light Technology: Incandescent
Shape: F15 (Flambeau)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)