Slug-Buster 2" Conduit

Item #: 58205

Cat #: 721-2P

UPC: 783310019855

Sign In or Register to view pricing and more.
Documents & Guides
Slug-Buster 2" Conduit Size Replacement Punch

Overview

Slug-Buster 2" Conduit Size Replacement Punch
Slug-Buster® 2" Conduit Size Replacement Punch Made in USA Alignment Markings improve punching accuracy and productivity Punches and dies are clearly marked for quick part identification In package
Also known as: 783310019855, 721-2P

Specifications

Type: Knockout Punch
Diameter: 2 in
Type: Knockout Punch
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)