Cable Tie, 6", 40lb, Natural, 100/Bag

Item #: 581987

Cat #: B-6-40-9-C

UPC: 783250572557

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Intermediate Cross Section, 0.140 x 6 Inch, Nylon, Natural Color, 40 Pound Tensile Strength, 100/Pack

Overview

Cable Tie, Intermediate Cross Section, 0.140 x 6 Inch, Nylon, Natural Color, 40 Pound Tensile Strength, 100/Pack
These are general purpose cable ties, 6 inches in length with a 18 pound tensile strength. They can be used for building and cable management and are UL Listed, CSA Listed and Plenum Rated.
Also known as: 783250572557, B-6-40-9-C

Specifications

Color: Natural
Length: 6 in
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Natural
Width: 0.140 in
Material: Nylon
Length: 6 in
Weight Capacity: 40 lbs

Customer Reviews

No reviews for this product
(0)