![Weatherproof Rectangular Cover, 1 Gang, (2) 1/2" Outlet, Zinc Die Cast, Gray Weatherproof Rectangular Cover, 1 Gang, (2) 1/2" Outlet, Zinc Die Cast, Gray](https://rexel-cdn.com/products/mul30356.jpg?i=61775B74-48BA-486A-9D21-691DF67153C3&f=420)
Weatherproof Rectangular Cover, 1 Gang, (2) 1/2" Outlet, Zinc Die Cast, Gray
Item #:
581971
Cat #:
30356
UPC:
095327303569
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Rectangular Cover, 1 Gang, (2) 1/2 Inch Threaded Outlet, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included
Overview
Weatherproof Rectangular Cover, 1 Gang, (2) 1/2 Inch Threaded Outlet, Zinc Die Cast, Gray, Gasket and Stainless Steel Mounting Screws Included
Also known as: 095327303569, 30356
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Gangs: | 1 |
Threaded Outlet Diameter: | 1/2 in |
Material: | Zinc Die Cast |
Number of Threaded Outlets: | 1 |
Mounting: | Vertical, Horizontal |
Gangs: | 1 |
Material: | Zinc Die Cast |
Color: | Gray |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 1 |
Customer Reviews
No reviews for this product
(0)