Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 581967

Cat #: B5-22XV

UPC: 087115180810

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115180810, B5-22XV

Specifications

Mounting: Screw On, Nail On
Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Screw On, Nail On
Depth: 2 in
Cubic Inches: 18.300 in³
Number of Threaded Outlets: 5
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)