Weatherproof Round Outlet Box, (5) 1/2" Outlets, 2" Deep, Die Cast Metal, Bronze

Item #: 581964

Cat #: RB-5AV

UPC: 087115205650

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Outlet Box, (5) 1/2 Inch Outlets, 2 Inch Deep, Die Cast Metal, Bronze, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Round Outlet Box, (5) 1/2 Inch Outlets, 2 Inch Deep, Die Cast Metal, Bronze, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115205650, RB-5AV

Specifications

Mounting: Surface
Color: Bronze
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Surface
Finish: Bronze
Number of Threaded Outlets: 5
Color: Bronze
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)