Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Die Cast Metal, Gray

Item #: 581951

Cat #: DTB-75V

UPC: 087115271839

Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115271839, DTB-75V

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Cubic Inches: 40.300 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray
Cubic Inches: 40.300 in³
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)