N1 SCREW CVR GUTTER 10640

Item #: 581926

Cat #: 4424-GSC1

UPC: 784572106406

Sign In or Register to view pricing and more.
Documents & Guides
4x24x4 Screw Cover Wireway Type 1 UL Listed Steel Knockouts ANSI 61 Gray

Overview

4x24x4 Screw Cover Wireway Type 1 UL Listed Steel Knockouts ANSI 61 Gray
Also known as: 784572106406, 4424-GSC1

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)