![N1 SCREW COVER ENCL 10133 N1 SCREW COVER ENCL 10133](https://rexel-cdn.com/products/image.jpg?i=33AE6964-56AC-41CA-AD57-2D6760015A87&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
12x6x12 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Overview
12x6x12 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Also known as: 784572101333, 12126-SC1
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Size: | 12 x 12 x 6 in |
Material: | Steel |
Height: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Size: | 12 x 12 x 6 in |
Width: | 12 in |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)