Rcpt, 30a 250v, 6-30r

Item #: 581803

Cat #: 9630FR

UPC: 781786677289

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Devices, Receptacles, Flush Mount Single,commercial/industrial Grade, 30a 250v, 2-pole 3-wire Grounding, 6-30r,black, Single Pack

Overview

Straight Blade Devices, Receptacles, Flush Mount Single,commercial/industrial Grade, 30a 250v, 2-pole 3-wire Grounding, 6-30r,black, Single Pack
Also known as: 781786677289, 9630FR

Specifications

Material: Composite
Mounting: Screw
Wattage: 7500
Color: Black
Amps: 30
Type: Single
Material: Composite
Wattage: 7500
Amps: 30
Mounting: Screw
Color: Black
Type: Single

Customer Reviews

No reviews for this product
(0)