14/3 STO Cord, Yellow, 250'

Item #: 58179

Cat #: STO143YEL250RL

UPC: 980130430802

Documents & Guides
14/3 Type STO Portable Cord, Yellow, 250 Foot Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

14/3 Type STO Portable Cord, Yellow, 250 Foot Coil
Also known as: 980130430802, STO143YEL250RL

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 14
Color: Yellow
Length: 250 ft
Material: Copper
Gauge: 14
Conductors: 3
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)