Flood Light, LED, 37W

Item #: 581776

Cat #: DSXF1LED250KM4

UPC: 753573384960

Sign In or Register to view pricing and more.
Documents & Guides
D-series Flood Size 1 With 2 LED & 5000k 204cob With NEMA 6 Distribution In Dark Bronze Finish , Wide Flood

Overview

D-series Flood Size 1 With 2 LED & 5000k 204cob With NEMA 6 Distribution In Dark Bronze Finish , Wide Flood
Also known as: 753573384960, DSXF1LED250KM4

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 37
Color: Black, Bronze
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Black, Bronze
Light Technology: LED
Wattage: 37
Mounting: Knuckle
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)