PULL CHAIN SPST SWITCH 6A 125V BRASS

Item #: 581775

Cat #: RL121

UPC: 883778304170

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Controls, CanopySwitches, Pull Chain, Single Pole, 6A 125V AC, Brass

Overview

Hubbell Wiring Device Kellems, Switches and Lighting Controls, CanopySwitches, Pull Chain, Single Pole, 6A 125V AC, Brass
Also known as: 883778304170, RL121

Specifications

Amps: 6, 3
Type: Pull Chain Switch, 2 Position, Maintained
Volts AC: 120, 240
Color: White
Amps: 6, 3
Volts AC: 120, 240
Type: Pull Chain Switch, 2 Position, Maintained
Color: White

Customer Reviews

No reviews for this product
(0)