2-Pin Receptacle & Mounting Box, 60A 4P/3W

Item #: 58174

Cat #: ADJA6034-125

UPC: 781381157346

Documents & Guides
3-Phase Grounding Style 2-Pin & Sleeve Receptacle With AJA Mounting Box, 600/250VAC/VDC, 60 Amp, 4-Pole, 3-Wire
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Phase Grounding Style 2-Pin & Sleeve Receptacle With AJA Mounting Box, 600/250VAC/VDC, 60 Amp, 4-Pole, 3-Wire
Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, EG C, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN Width X9.63 IN Height X 8 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6034BC Metallic And NMACP6034BC Nonmetallic Clamping Ring Plugs
Also known as: 781381157346, ADJA6034-125

Specifications

Type: Mounting Box
Amps: 30
Poles: 4
Type: Mounting Box
Poles: 4
Amps: 30

Customer Reviews

No reviews for this product
(0)