CableFast, System Cable for Quantum Module, 1.8m, Terminated, Standard Power

Item #: 58172

Cat #: 140XTS00206

UPC: 785901014034

Documents & Guides
CableFast, System Cable for Quantum Module, 1.8 meter, Terminated, Standard Power
Sign In or Register to view pricing and more.

No associated products found.

Overview

CableFast, System Cable for Quantum Module, 1.8 meter, Terminated, Standard Power
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901014034, 140XTS00206

Specifications

Type: Connection Cable
Standards: California Proposition 65
Length: 1.800 m
Type: Connection Cable
Length: 1.800 m
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)