This product may not be available in all locations.
2
more
Terminal Block, 40 Points (IP20) for I/O Module, Modicon, Quantum
Item #: 58152
Cat #: 140XTS00200
UPC: 785901795193
Sign In or Register to view pricing and more.
Terminal Block, 40 Points (IP20) for I/O Module, Modicon, Quantum
Overview
Terminal Block, 40 Points (IP20) for I/O Module, Modicon, Quantum
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901795193, 140XTS00200
Specifications
Mounting: | Direct |
Type: | Terminal Block |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Mounting: | Direct |
IP/NEMA Rating: | IP20 |
Type: | Terminal Block |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)