150W Wallpack, HPS

Item #: 5815

Cat #: TWP150STBL/LP

UPC: 784231032770

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 150W High Pressure Sodium, Multi-Tap Ballast

Overview

Wallpack, 150W High Pressure Sodium, Multi-Tap Ballast
For entrances, loading docks, walkways and vehicle ramps. Not recommended for applications with frequent exposure to harsh chemicals or commercial cleaning fluids (e.g., car washes). Installations in such environments may lead to premature failure of the luminaire and void the warranty.
Also known as: 784231032770, TWP150STBL/LP

Specifications

Wattage: 150
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)