Disconnect Switch, Non-Fusible, NEMA 12, 200A, 600VAC, Heavy Duty

Item #: 581486

Cat #: HU364AVW

UPC: 785901234715

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 12, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Non-Fusible, NEMA 12, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Viewing Window
Also known as: 785901234715, HU364AVW

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)