Disconnect Switch, Fusible, NEMA 3R/12, 800A, 3P, 600VAC, Window

Item #: 581484

Cat #: H367AWKVW

UPC: 785901657712

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R/12, 600 Amp, 3-Pole, 800 Volt AC/DC, Heavy Duty, View Window

Overview

Disconnect Switch, Fused, NEMA 3R/12, 600 Amp, 3-Pole, 800 Volt AC/DC, Heavy Duty, View Window
Also known as: 785901657712, H367AWKVW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 800
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12K
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12K
Volts DC: 600
Amps: 800
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)