Disconnect Switch, Fusible, NEMA 12K, 200A, 3P, 600VAC, Neutral

Item #: 581483

Cat #: H364NAWKVW

UPC: 785901443032

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 12K, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 12K, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts, with Viewing Window
Also known as: 785901443032, H364NAWKVW

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 600
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)