Control Transformer, 100VA, 240/480x24, Type EO, 1PH, Open

Item #: 581470

Cat #: 9070EO2D2

UPC: 785901837121

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 240/480 x 24 Volt AC, Type EO, 1-Phase, Open

Overview

Transformer, Control, 100 VA, 240/480 x 24 Volt AC, Type EO, 1-Phase, Open
Also known as: 785901837121, 9070EO2D2

Specifications

Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Secondary Voltage: 24
Volt Amps: 100
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)