Compression Lug, Copper, 1 Hole 5/8", Standard Barrel, 535.3 MCM

Item #: 581463

Cat #: YA38LB

UPC: 781810505861

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 535.3 AWG, 5/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 535.3 AWG, 5/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810505861, YA38LB

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Allowable Gauge Range: 535.3
Stud Size: 5/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 535.3
Mounting: 1-Hole
Color: Pink
Stud Size: 5/8 in

Customer Reviews

No reviews for this product
(0)