SQD 9002AW21 FOOT SWITCH 600VAC

Item #: 581447

Cat #: 9002AW21

UPC: 785901880820

Sign In or Register to view pricing and more.
SQD 9002AW21 FOOT SWITCH 600VAC 10AMP +OPTIONS

Overview

SQD 9002AW21 FOOT SWITCH 600VAC 10AMP +OPTIONS
Also known as: 785901880820, 9002AW21

Specifications

Type: Foot Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 2
Type: Foot Switch
IP/NEMA Rating: NEMA 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)