SQD 9001KS73BH13 SELECTOR SWITCH

Item #: 581439

Cat #: 9001KS73BH13

UPC: 785901161103

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KS73BH13 SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SQD 9001KS73BH13 SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901161103, 9001KS73BH13

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)