This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![SQD 9001KS46FBH2 SELECTOR SWITCH SQD 9001KS46FBH2 SELECTOR SWITCH](https://rexel-cdn.com/products/image.jpg?i=EBBFEB4A-BB94-41CF-B8C5-C9EBFE74F2E5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KS46FBH2 SELECTOR SWITCH 600VAC 10A 30MM T-K
Overview
SQD 9001KS46FBH2 SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901307327, 9001KS46FBH2
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)