This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![SQD 9001KS42FBH2 SELECTOR SWITCH SQD 9001KS42FBH2 SELECTOR SWITCH](https://rexel-cdn.com/products/image.jpg?i=470C0BAC-9B23-479A-8A57-CDE2C989C02A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KS42FBH2 SELECTOR SWITCH 600VAC 10A 30MM T-K
Overview
SQD 9001KS42FBH2 SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901035053, 9001KS42FBH2
Specifications
Size: | 30 mm |
Standards: | California Proposition 65 |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)