SQD 9001KP35R6 PILOT LIGHT 28V 30MM

Item #: 581435

Cat #: 9001KP35R6

UPC: 785901032908

Sign In or Register to view pricing and more.
SQD 9001KP35R6 PILOT LIGHT 28V 30MM TYPE K +OPTIONS

Overview

SQD 9001KP35R6 PILOT LIGHT 28V 30MM TYPE K +OPTIONS
Also known as: 785901032908, 9001KP35R6

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)