Conduit Die

Item #: 58143

Cat #: 124AVP

UPC: 783310019930

Sign In or Register to view pricing and more.
Conduit Die, Diameter: 1.115", Conduit Size: 3/4", Maximum Cutting Depth: 10 GA.

Overview

Conduit Die, Diameter: 1.115", Conduit Size: 3/4", Maximum Cutting Depth: 10 GA.
Packaged Replacement Die 3/4" (19.0 mm) Conduit Size for Standard Round Knockout Punches.  Actual Hole Size 1.115" (28.3 mm) Made in USA Alignment Markings improve punching accuracy and productivity Punches and dies are clearly marked for quick part identification In package
Also known as: 783310019930, 124AVP

Specifications

Diameter: 1.115 in
Type: Knockout Punch Die
Diameter: 1.115 in
Type: Knockout Punch Die

Customer Reviews

No reviews for this product
(0)