This product may not be available in all locations.
SQD 8539SCA54V81AF4T COMBO STARTER
Item #: 581426
Cat #: 8539SCA54V81AF4T
UPC: 785901446040
Sign In or Register to view pricing and more.
Documents & Guides
SQD 8539SCA54V81AF4T COMBO STARTER 600VAC 27A NEMA
Overview
SQD 8539SCA54V81AF4T COMBO STARTER 600VAC 27A NEMA
Also known as: 785901446040, 8539SCA54V81AF4T
Specifications
Size: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Size: | 1 |
IP/NEMA Rating: | NEMA 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)