SQD 8501CO7V29 RELAY 600VAC 5AMP

Item #: 581415

Cat #: 8501CO7V29

UPC: 785901059592

Sign In or Register to view pricing and more.
SQD 8501CO7V29 RELAY 600VAC 5AMP TYPE C +OPTIONS

Overview

SQD 8501CO7V29 RELAY 600VAC 5AMP TYPE C +OPTIONS
Also known as: 785901059592, 8501CO7V29

Specifications

Phase: 1
Type: Power Relay
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Type: Power Relay

Customer Reviews

No reviews for this product
(0)